Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,100 RPM

  • Mfr # P24-1RS9M115

  • Zoro # G114645095


product price: $1,107.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Damper Type
Actuated
Housing Finish
Unfinished
Drive Type
Direct Drive
Noise Level @ 0.000 in SP @ 5 ft
21 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P24-1RS9M115
Zoro #
G114645095
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
For Minimum Wall Thickness
6 in
Overall Height
29 1/4 in
Overall Width
29 1/4 in
For Cut-Out Height
29 1/2 in
Blade Diameter
24 in
For Cut-Out Width
29 1/2 in
For Maximum Wall Thickness
6 in
Overall Depth
12 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Damper Type
Actuated
Housing Finish
Unfinished
Drive Type
Direct Drive
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Number of Fans
1
Fan Style
Guard-Mounted
Exhaust Airflow @ 0.000 in SP
4,040 cfm
Supply Airflow @ 0.000 in SP
3,928 cfm
Mounting Orientation
Horizontal
Housing Material
Steel
Assembled
Assembled
Number of Speeds
Variable
Guard Material
Steel
Phase
1
Guard Finish
Chrome Plated
Includes Dehumidistat
No
Number of Blades
3
Nameplate Voltage
115V AC
Guard Type
Intake
Blade Material
Galvanized Steel
Maximum Static Pressure
0.25 in wg
Thermal Protection
Yes
Frame Material
Steel
Motor Speed
1,100 RPM
Ring-Mount Style
Flange
Includes Motor
Yes
Full Load Current
2.2 A, 4.4 A
Maximum Noise Level
72 dBA
Frame Finish
Powder Coated
Control Type
Rotary Dial
Motor Horsepower
1/3 hp
Maximum Airflow
4,040 cfm
Standards
OSHA
Ventilation Type
Exhaust
Maximum Ambient Operating Temperature
104 Degrees F

Description

REVERSE FLOW/SUPPLY PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.