Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,100 RPM

  • Mfr # P24-2

  • Zoro # G314645079


product price: $573.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Maximum Noise Level
70 dBA
Number of Speeds
1
Supply Airflow @ 0.000 in SP
5,400 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24-2
Zoro #
G314645079
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
29 1/4 in
For Cut-Out Width
24 in
Overall Width
29 1/4 in
Overall Depth
11 in
For Minimum Wall Thickness
6 in
Blade Diameter
24 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
24 in
For Maximum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Maximum Noise Level
70 dBA
Number of Speeds
1
Supply Airflow @ 0.000 in SP
5,400 cfm
Nameplate Voltage
115V AC
Blade Material
Galvanized Steel
Maximum Airflow
5,000 cfm
Number of Blades
3
Noise Level @ 0.000 in SP @ 5 ft
18.4 sones
Includes Dehumidistat
No
Frame Material
Steel
Electrical Connection
Hardwired
Thermal Protection
Yes
Control Type
Toggle Switch
Guard Material
Steel
Ventilation Type
Exhaust
Frame Finish
Powder Coated
Fan Style
Panel
Housing Finish
Unfinished
Phase
1
Full Load Current
5.4 A
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.000 in SP
5,000 cfm
Drive Type
Direct Drive
Motor Speed
1,100 RPM
Ring-Mount Style
Flange
Assembled
Assembled
Maximum Static Pressure
0.25 in wg
Housing Material
Steel
Maximum Ambient Operating Temperature
104 Degrees F
Guard Type
Intake
Standards
OSHA
Includes Motor
Yes
Mounting Orientation
Horizontal
Number of Fans
1
Guard Finish
Chrome Plated

Description

SINGLE SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.