Zoro Homepage

Exhaust Fan, Assembled, 1,100 RPM

  • Mfr # SD24G56G01

  • Zoro # G314739204


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Ring-Mount Style
Flange
Motor Horsepower
1/3 hp
Phase
1
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD24G56G01
Zoro #
G314739204
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
29 1/4 in
Overall Depth
18 in
Blade Diameter
24 in
For Maximum Wall Thickness
6 in
For Cut-Out Height
27 in
For Cut-Out Width
27 in
Overall Diameter
24 in
For Minimum Wall Thickness
6 in
Overall Width
29 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Ring-Mount Style
Flange
Motor Horsepower
1/3 hp
Phase
1
Number of Blades
3
Full Load Current
3.6 A
Maximum Noise Level
70 dBA
Housing Material
Steel
Blade Material
Galvanized Steel
Number of Fans
1
Guard Material
Steel
Includes Motor
Yes
Nameplate Voltage
115V AC
Control Type
Toggle Switch
Guard Type
Exhaust
Guard Finish
Chrome Plated
Maximum Airflow
5,000 cfm
Frame Material
Steel
Supply Airflow @ 0.000 in SP
4,500 cfm
Number of Speeds
1
Includes Dehumidistat
No
Housing Finish
Unfinished
Exhaust Airflow @ 0.000 in SP
5,000 cfm
Assembled
Assembled
Frame Finish
Powder Coated
Noise Level @ 0.000 in SP @ 5 ft
19 sones
Motor Speed
1,100 RPM
Drive Type
Direct Drive
Ventilation Type
Exhaust

Description

SINGLE SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.