Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # P18-2

  • Zoro # G814645111


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Material
Galvanized Steel
Includes Dehumidistat
No
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18-2
Zoro #
G814645111
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
For Cut-Out Height
18 in
Overall Height
23 1/4 in
Overall Width
23 1/4 in
For Cut-Out Width
18 in
For Maximum Wall Thickness
6 in
Blade Diameter
18 in
For Minimum Wall Thickness
6 in
Overall Depth
11 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Material
Galvanized Steel
Includes Dehumidistat
No
Maximum Airflow
3,200 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Ventilation Type
Exhaust
Phase
1
Assembled
Assembled
Maximum Static Pressure
0.25 in wg
Control Type
Toggle Switch
Guard Type
Intake
Frame Material
Steel
Guard Material
Steel
Number of Speeds
1
Nameplate Voltage
115V AC
Full Load Current
4.1 A
Includes Motor
Yes
Ring-Mount Style
Flange
Standards
OSHA
Supply Airflow @ 0.000 in SP
3,090 cfm
Electrical Connection
Hardwired
Maximum Noise Level
73 dBA
Motor Speed
1,625 RPM
Frame Finish
Powder Coated
Exhaust Airflow @ 0.000 in SP
3,200 cfm
Fan Style
Panel
Housing Material
Steel
Housing Finish
Unfinished
Number of Fans
1
Drive Type
Direct Drive
Mounting Orientation
Horizontal
Motor Horsepower
1/3 hp
Number of Blades
3
Noise Level @ 0.000 in SP @ 5 ft
22.7 sones
Thermal Protection
Yes
Guard Finish
Chrome Plated

Description

SINGLE SPEED PANEL FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.