Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # PLFP24B31P31

  • Zoro # G714760709


product price: $1,250.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Includes Dehumidistat
No
Guard Material
Steel
Guard Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLFP24B31P31
Zoro #
G714760709
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
For Cut-Out Width
27 1/4 in
Blade Diameter
24 in
For Cut-Out Height
27 1/4 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Includes Dehumidistat
No
Guard Material
Steel
Guard Finish
Powder Coated
Housing Material
Polyethylene
Ventilation Type
Exhaust
Exhaust Airflow @ 0.000 in SP
5,800 cfm
Phase
1
Frequency
60 Hz
Guard Type
Exhaust
Maximum Static Pressure
0.25 in wg
Number of Blades
3
Maximum Airflow
5,820 cfm
Housing Finish
Unfinished
Ring-Mount Style
Flange
Motor Horsepower
1/2 hp
Blade Finish
Galvanized
Blade Material
Polypropylene
Motor Speed
1,625 RPM
Number of Speeds
1
Assembled
Assembled
Nameplate Voltage
115V AC
Frame Material
Plastic
Supply Airflow @ 0.000 in SP
3,730 cfm
Drive Type
Direct Drive
Fan Style
Shutter-Mounted
Full Load Current
2.5 A, 5 A
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
40 sones
Standards
BESS Labs
Bearing Type
Ball
Number of Fans
1

Description

PLASTIC FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.