Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # SD120311

  • Zoro # G614603977


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
Frame Material
Steel
Phase
1
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD120311
Zoro #
G614603977
UPC #
-
Country of Origin
Canada

Dimensions

For Maximum Wall Thickness
6 in
Blade Diameter
12 in
Overall Height
17 1/4 in
Overall Depth
17 in
For Minimum Wall Thickness
6 in
For Cut-Out Height
15 in
Overall Width
17 1/4 in
For Cut-Out Width
15 in
Overall Diameter
12 in

Details

Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
Item
Exhaust Fan
Frame Material
Steel
Phase
1
Housing Material
Steel
Nameplate Voltage
115V AC
Housing Finish
Unfinished
Number of Fans
1
Guard Type
Intake
Drive Type
Direct Drive
Noise Level @ 0.000 in SP @ 5 ft
11.5 sones
Motor Speed
1,625 RPM
Number of Speeds
1
Includes Dehumidistat
No
Maximum Airflow
1,650 cfm
Supply Airflow @ 0.000 in SP
1,540 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
1,640 cfm
Control Type
Toggle Switch
Maximum Noise Level
64 dBA
Guard Material
Steel
Assembled
Assembled
Guard Finish
Chrome Plated
Blade Material
Galvanized Steel
Full Load Current
2.7 A
Motor Horsepower
1/4 hp
Frame Finish
Powder Coated
Ring-Mount Style
Flange
Ventilation Type
Exhaust

Description

DIRECT DRIVE STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.