Zoro Homepage

Exhaust Fan, Assembled, 1,625 RPM

  • Mfr # SD160334

  • Zoro # G614739218


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Guard Finish
Chrome Plated
Assembled
Assembled
For Cut-Out Height
19 in
Blade Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD160334
Zoro #
G614739218
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Height
19 in
Overall Height
21 1/4 in
Overall Depth
17 in
Overall Diameter
16 in
For Maximum Wall Thickness
6 in
For Cut-Out Width
19 in
Overall Width
21 1/4 in
Blade Diameter
16 in
For Minimum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Guard Finish
Chrome Plated
Assembled
Assembled
Blade Material
Galvanized Steel
Guard Type
Intake
Full Load Current
1.9 A, 3.8 A
Maximum Airflow
2,370 cfm
Ring-Mount Style
Flange
Maximum Noise Level
69 dBA
Frame Material
Steel
Number of Fans
1
Nameplate Voltage
115V AC
Housing Finish
Unfinished
Number of Blades
3
Noise Level @ 0.000 in SP @ 5 ft
11.5 sones
Motor Speed
1,625 RPM
Includes Dehumidistat
No
Control Type
Rotary Dial
Includes Motor
Yes
Guard Material
Steel
Frame Finish
Powder Coated
Drive Type
Direct Drive
Number of Speeds
Variable
Housing Material
Steel
Motor Horsepower
1/3 hp
Supply Airflow @ 0.000 in SP
2,270 cfm
Phase
1
Exhaust Airflow @ 0.000 in SP
2,370 cfm
Ventilation Type
Exhaust

Description

VARIABLE SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.