Exhaust Fan, Assembled, 575 RPM

  • Mfr # FRI50W27H31

  • Zoro # G614845414


product price:  $3,812.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Full Load Current
5.7 A
Assembled
Assembled
For Cut-Out Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRI50W27H31
Zoro #
G614845414
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Height
57 in
For Maximum Wall Thickness
6 in
Manufacturer Warranty Length
1 yr
For Minimum Wall Thickness
6 in
For Cut-Out Width
57 in
Blade Diameter
50 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Full Load Current
5.7 A
Assembled
Assembled
Ventilation Type
Exhaust
Motor Speed
575 RPM
Maximum Airflow
25,900 cfm
Blade Finish
Galvanized
Drive Type
Direct Drive
Guard Material
Steel
Includes Dehumidistat
No
Number of Blades
3
Housing Finish
Unfinished
Number of Speeds
1
Frequency
60 Hz
Nameplate Voltage
230V AC
Motor Horsepower
1 hp
Guard Type
Exhaust
Number of Fans
1
Blade Material
Galvanized Steel
Ring-Mount Style
Flange
Supply Airflow @ 0.000 in SP
22,400 cfm
Housing Material
Fiberglass
Guard Finish
Powder Coated
Fan Style
Shutter-Mounted
Frame Material
Fiberglass
Includes Motor
Yes
Phase
1
Exhaust Airflow @ 0.000 in SP
24,500 cfm

Description

FIBREGLASS FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.