Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CBF300

  • Zoro # G613332847


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBF300
Zoro #
G613332847
UPC #
-
Country of Origin
China

Dimensions

Profile Height Family
Medium
Overall Depth
12 1/4 in
Overall Width
12 1/4 in
Duct Diameter
7 7/8 in
Overall Height
11 3/4 in
Duct Height
12 1/4 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Includes Grill
Yes
Maximum Noise Level
2.9 sones
Standards
cETLus
Duct Shape
Round
Full Load Current
0.67 A
Motor Type
Electronically Commutated
Exhaust Airflow @ 0.100 in SP
320 cfm
Exhaust Airflow @ 0.000 in SP
330 cfm
Grille Material
Polypropylene
Blower Wheel Curve
Forward
Item
Exhaust Fan
Vent Design
Ducted
Exhaust Airflow @ 0.250 in SP
300 cfm
Maximum Airflow
330 cfm
Wattage
47 W
Nameplate Voltage
115V AC
Discharge Direction
Horizontal
Housing Finish
Matte
Sensor Type
None
Noise Level @ 0.100 in SP @ 5 ft
2.9 sones
Noise Level @ 0.125 in SP @ 5 ft
2.9 sones

Description

CEILING EXHAUST FAN, EC MOTOR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.