Zoro Homepage

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CEP110

  • Zoro # G114644463


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP110
Zoro #
G114644463
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 1/2 in
Overall Height
7 5/8 in
Profile Height Family
Medium
Overall Width
11 3/8 in
Duct Diameter
6 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
Heater
Without Heater
Frequency
60 Hz
Nameplate Voltage
115V AC
Vent Design
Ducted
Exhaust Airflow @ 0.100 in SP
110 cfm
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones
Maximum Noise Level
1.2 sones
Wattage
30.8 W
Duct Shape
Round
Maximum Airflow
110 cfm
Housing Finish
Matte
Item
Exhaust Fan
Exhaust Airflow @ 0.250 in SP
86 cfm
Standards
cETLus
Includes Grill
Yes
Includes Light Bulbs
Yes
Motor Type
Permanently Lubricated
Discharge Direction
Horizontal
Grille Material
Polypropylene
Sensor Type
None

Description

ULTRA QUIET EXHAUST FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.