Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CEP150

  • Zoro # G414644477


product price: $139.46
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP150
Zoro #
G414644477
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 3/8 in
Profile Height Family
Medium
Overall Height
7 5/8 in
Duct Diameter
6 in
Overall Depth
10 1/2 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
Heater
Without Heater
Item
Exhaust Fan
Includes Grill
Yes
Maximum Airflow
140 cfm
Exhaust Airflow @ 0.100 in SP
140 cfm
Maximum Noise Level
1.2 sones
Includes Light Bulbs
Yes
Exhaust Airflow @ 0.250 in SP
123 cfm
Wattage
35 W
Vent Design
Ducted
Noise Level @ 0.100 in SP @ 5 ft
0.5 sones
Standards
cETLus
Motor Type
Permanently Lubricated
Grille Material
Polypropylene
Nameplate Voltage
115V AC
Discharge Direction
Horizontal
Duct Shape
Round
Sensor Type
None
Frequency
60 Hz
Housing Finish
Matte

Description

ULTRA QUIET EXHAUST FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.