Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CEP80

  • Zoro # G814644442


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP80
Zoro #
G814644442
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 5/8 in
Profile Height Family
Medium
Overall Width
11 3/8 in
Overall Depth
10 1/2 in
Duct Diameter
6 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
1
Lighted
Without Light
Heater
Without Heater
Includes Grill
Yes
Duct Shape
Round
Discharge Direction
Horizontal
Includes Light Bulbs
Yes
Exhaust Airflow @ 0.250 in SP
69 cfm
Sensor Type
None
Exhaust Airflow @ 0.100 in SP
80 cfm
Housing Finish
Matte
Item
Exhaust Fan
Maximum Airflow
80 cfm
Maximum Noise Level
1.1 sones
Standards
cETLus
Vent Design
Ducted
Noise Level @ 0.100 in SP @ 5 ft
0.4 sones
Grille Material
Polypropylene
Wattage
22.8 W
Frequency
60 Hz
Motor Type
Permanently Lubricated
Nameplate Voltage
115V AC

Description

ULTRA QUIET EXHAUST FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.