Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CEPD150

  • Zoro # G914644441


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEPD150
Zoro #
G914644441
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 5/8 in
Overall Width
11 3/8 in
Profile Height Family
Medium
Overall Depth
10 1/2 in
Duct Diameter
6 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Includes Grill
Yes
Standards
cETLus
Grille Material
Polypropylene
Frequency
60 Hz
Duct Shape
Round
Nameplate Voltage
115V AC
Wattage
12 W
Housing Finish
Matte
Exhaust Airflow @ 0.100 in SP
150 cfm
Includes Light Bulbs
Yes
Motor Type
DC Motor
Discharge Direction
Horizontal
Exhaust Airflow @ 0.250 in SP
130 cfm
Sensor Type
None
Maximum Airflow
150 cfm
Maximum Noise Level
1.4 sones
Item
Exhaust Fan
Vent Design
Ducted
Noise Level @ 0.100 in SP @ 5 ft
0.9 sones

Description

ULTRA QUIET EXHAUST FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.