Zoro Homepage

Exhaust Fan, Ceiling, Round, Steel

  • Mfr # CEPD200

  • Zoro # G814644428


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEPD200
Zoro #
G814644428
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11 3/8 in
Profile Height Family
Medium
Duct Diameter
6 in
Overall Height
7 5/8 in
Overall Depth
10 1/2 in

Details

Includes
Backdraft Damper
Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Nameplate Voltage
115V AC
Includes Light Bulbs
Yes
Maximum Airflow
200 cfm
Discharge Direction
Horizontal
Duct Shape
Round
Exhaust Airflow @ 0.100 in SP
200 cfm
Maximum Noise Level
2 sones
Item
Exhaust Fan
Exhaust Airflow @ 0.250 in SP
188 cfm
Frequency
60 Hz
Vent Design
Ducted
Sensor Type
None
Grille Material
Polypropylene
Motor Type
DC Motor
Includes Grill
Yes
Noise Level @ 0.100 in SP @ 5 ft
2 sones
Wattage
24 W
Standards
cETLus
Housing Finish
Matte

Description

ULTRA QUIET EXHAUST FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.