Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Hazardous Location, 12 In

  • Mfr # SD12-XPF

  • Zoro # G4974042


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Venturi Depth (In.)
5/8 in
Mounting Holes O.C. (In.)
16 in
Shaft Dia. (In.)
1/2 in
Propeller Material
Aluminum
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD12-XPF
Zoro #
G4974042
UPC #
062345123325
Country of Origin
Canada

Dimensions

Venturi Depth (In.)
5/8 in
Shaft Dia. (In.)
1/2 in
Flange Width (In.)
1 1/4 in
Dimension C (In.)
6 in
Max. Depth (In.)
20 1/2 in
Venturi Clearance Dia. (In.)
1/8 in
Blade Dia.
12 in
Flange Depth (In.)
1 1/4 in
Dimension A (In.)
17 1/4 in
Height (In.)
17 1/4 in
Dimension B (In.)
20 1/2 in
Width (In.)
17 1/4 in
Dimension D (In.)
16 in
Overall Height
17 1/4 in
Overall Width
17 1/4 in
Venturi Depth
5/8 in
Flange Width
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Diameter
17 1/4 in
For Cut-Out Height
15 in
For Minimum Wall Thickness
6 in
Blade Diameter
12 in
For Maximum Wall Thickness
6 in
Overall Depth
20 1/2 in
Venturi Diameter
1/8 in
Flange Depth
1 1/4 in
For Cut-Out Width
15 in
Shaft Diameter
1/2 in

Details

Item
Shutter Mounted Hazardous Location Exhaust Fan
Mounting Holes O.C. (In.)
16 in
Propeller Material
Aluminum
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Blades
3
CFM @ 0.000-In. SP
1,640 cfm
Bearing Type
Ball
Phase
1
For Use With
General Ventilation Applications, Hazardous Locations, Explosion Proof, Shutter Mounted Exhaust Fan
Mounting Position
Horizontal
Frame Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Motor Insulation
Class B
Motor Type
Explosion Proof
CFM @ 0.250-In. SP
1,390 cfm
Drive Package With Motor Included
No
Hz
60
Hazardous Location Class
Class I, Group C and D; Class II, Group F and G
Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/3 hp
Full Load Amps
6.6/3.3
Agency Compliance
cETLus, OSHA Compliant Guards
Watts
250 W
Type
Explosion Proof
Motor RPM
1,725 RPM
Frame Finish
Powder Coated
Fan Voltage
115/208-230V AC
Includes
EPFC Motor Enclosure, Explosion Proof Motor, Shutter, Wire Guard
Drive Package Included
No
Standards
OSHA Compliant
Voltage
115/208-230
Maximum Airflow
1,640 cfm
Includes Grill
No
Guard Material
Steel
Maximum Noise Level
12 sones
Supply Airflow @ 0.000 in SP
1,640 cfm
Noise Level @ 0.100 in SP @ 5 ft
11.3 sones
Thermal Protection
Yes
Motor Speed
1,625 RPM
Full Load Current
6.6 A
Assembled
Assembled
Fan Style
Shutter-Mounted
Guard Type
Intake
Method of Construction
Stamped
Number of Speeds
1
Nameplate Voltage
115V AC
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.250 in SP
1,390 cfm
Electrical Connection
Hardwired
Ventilation Type
Exhaust
Includes Motor
No
Exhaust Airflow @ 0.100 in SP
1,540 cfm
Speed Controllable
No
Guard Finish
Chrome
Exhaust Airflow @ 0.000 in SP
1,640 cfm
Housing Material
Steel
Housing Finish
Powder-Coated
Mounting Orientation
Horizontal
Drive Type
Direct Drive
Includes Dehumidistat
No
Frequency
60 Hz
Noise Level @ 0.000 in SP @ 5 ft
12 sones
Vent Design
Ductless
Maximum Ambient Operating Temperature
104 Degrees F
Blade Material
Aluminum
Control Type
Toggle Switch
Number of Fans
1
Wattage
250 W

Description

Shutter Mounted Hazardous Location Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Control Type Toggle Switch, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,640 cfm, For Cut-Out Height 15 in, For Cut-Out Width 15 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 6 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Chrome, Guard Material Steel, Guard Type Intake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.