Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtFn, 18In Bld, Galval, 115V

  • Mfr # AX18-3

  • Zoro # G303538900


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
18 in
Number of Speeds
2
Fan Voltage
115V AC
CFM @ 0.000-In. SP
3200/2310 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX18-3
Zoro #
G303538900
UPC #
062345206011
Country of Origin
Canada

Dimensions

Blade Dia.
18 in
Width
22 3/4 in
Height
22 3/4 in
Max. Depth
17 in
Blade Diameter
18 in
Overall Height
22 3/4 in
Overall Width
22 3/4 in
Overall Depth
17 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
2
Fan Voltage
115V AC
CFM @ 0.000-In. SP
3200/2310 cfm
Exhaust/Supply Fan Motor HP
1/3 hp
Square Opening Required
19 3/4 in
Item
Exhaust Fan
Number of Blades
3
Full Load Amps
5.5/2.9 A
Sones @ 0.000-In. SP @ 5 Ft.
24.0 sones
Standards
OSHA
Motor Type
PSC
CFM @ 0.250-In. SP
2625/1750 cfm
Max. Ambient Temp.
40 Degrees C
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Air Over
Motor RPM
1725/1140 RPM
Includes
Intake Guard, Shutter
Motor Insulation
Class B
Blade Material
Steel
Phase
1
Wire Guard Finish
Chrome
CFM @ 0.125-In. SP
2950/1960 cfm
Hz
50 Hz
Frame Material
Aluminum
Guard Material
Chrome Plated Wire
Thermal Protection
Yes
Frame Finish
Aluminum
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
24 sones
Full Load Current
5.5 A
Motor Speed
1,725 RPM
Frequency
50 Hz
Maximum Noise Level
24 sones
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.000 in SP
3,200 cfm
Assembled
Assembled
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
2,950 cfm
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.250 in SP
2,625 cfm

Description

Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Steel, Exhaust Airflow @ 0.000 in SP 3,200 cfm, Frame Finish Aluminum, Frame Material Aluminum, Guard Material Chrome Plated Wire, Includes Intake Guard, Shutter, Maximum Noise Level 24 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.