Heat Slinger, Steel, 1-3/16 in Bore Dia.

  • Mfr # R-B-2250349

  • Zoro # G612483731


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Use With
806XW6, 806XW7, 806XW8, 806XW9
Maximum Temperature
300 Degrees F
Bore Diameter
1 3/16 in
Increased Inlet Temperature
400 Degrees F
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-B-2250349
Zoro #
G612483731
UPC #
062345309811
Country of Origin
Canada

Dimensions

Bore Diameter
1 3/16 in
Outside Diameter
1.1 in

Details

Item
Heat Slinger
For Use With
806XW6, 806XW7, 806XW8, 806XW9
Maximum Temperature
300 Degrees F
Increased Inlet Temperature
400 Degrees F
Material
Steel
Includes Mounting Hardware
Yes
Product Type
Heat Slinger

Description

Heat Slinger, Product Type Heat Slinger, For Use With 806XW6, 806XW7, 806XW8, 806XW9, Compatible with Grainger Part Number 806XW6, 806XW7, 806XW8, 806XW9, Material Steel, Finish Not Applicable, Outside Diameter 1.1 in, Bore Diameter 1 3/16 in, Maximum Temperature 300 Degrees F, Increased Inlet Temperature 400 Degrees F, Includes Mounting Hardware Yes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.