Heat Slinger, Steel, 1-7/16 in Bore Dia.

  • Mfr # R-B-2250350

  • Zoro # G512845585


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Increased Inlet Temperature
400 Degrees F
Includes Mounting Hardware
Yes
Product Type
Heat Slinger
Material
Steel
For Use With
806XX0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-B-2250350
Zoro #
G512845585
UPC #
062345309828
Country of Origin
Canada

Dimensions

Bore Diameter
1 7/16 in
Outside Diameter
1.4 in

Details

Increased Inlet Temperature
400 Degrees F
Includes Mounting Hardware
Yes
Item
Heat Slinger
Product Type
Heat Slinger
Material
Steel
For Use With
806XX0
Maximum Temperature
300 Degrees F

Description

Heat Slinger, Product Type Heat Slinger, For Use With 806XX0, Compatible with Grainger Part Number 806XX0, Material Steel, Finish Not Applicable, Outside Diameter 1.4 in, Bore Diameter 1 7/16 in, Maximum Temperature 300 Degrees F, Increased Inlet Temperature 400 Degrees F, Includes Mounting Hardware Yes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.