Zoro Homepage

Heat Slinger, Steel, 1 in Bore Dia.

  • Mfr # R-B-2250348

  • Zoro # G412845609


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Yes
Material
Steel
Increased Inlet Temperature
400 Degrees F
Maximum Temperature
300 Degrees F
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-B-2250348
Zoro #
G412845609
UPC #
062345323916
Country of Origin
Canada

Dimensions

Outside Diameter
1 in
Bore Diameter
1 in

Details

Includes Mounting Hardware
Yes
Material
Steel
Increased Inlet Temperature
400 Degrees F
Maximum Temperature
300 Degrees F
For Use With
806WX5, 806XW3, 806XW4
Product Type
Heat Slinger
Item
Heat Slinger

Description

Heat Slinger, Product Type Heat Slinger, For Use With 806WX5, 806XW3, 806XW4, Compatible with Grainger Part Number 806WX5, 806XW3, 806XW4, Material Steel, Finish Not Applicable, Outside Diameter 1 in, Bore Diameter 1 in, Maximum Temperature 300 Degrees F, Increased Inlet Temperature 400 Degrees F, Includes Mounting Hardware Yes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.