Heat Slinger, Steel, 3/4 in Bore Dia.
Mfr # R-B-2250437
Zoro # G312483628
product price: $246.99
/ea
Free Shipping & Returns
Key Features
For Use With
806XW2
Bore Diameter
3/4 in
Increased Inlet Temperature
400 Degrees F
Material
Steel
Product Type
Heat Slinger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-B-2250437
Zoro #
G312483628
UPC #
062345323909
Country of Origin
Canada
Dimensions
Bore Diameter
3/4 in
Outside Diameter
0.7 in
Details
Item
Heat Slinger
For Use With
806XW2
Increased Inlet Temperature
400 Degrees F
Material
Steel
Product Type
Heat Slinger
Maximum Temperature
300 Degrees F
Includes Mounting Hardware
Yes
Description
Heat Slinger, Product Type Heat Slinger, For Use With 806XW2, Compatible with Grainger Part Number 806XW2, Material Steel, Finish Not Applicable, Outside Diameter 0.7 in, Bore Diameter 3/4 in, Maximum Temperature 300 Degrees F, Increased Inlet Temperature 400 Degrees F, Includes Mounting Hardware Yes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.