Zoro Homepage

In-Line Cabinet Fan, Steel, 12 1/4" D

  • Mfr # CBFI150

  • Zoro # G913343161


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Motor Enclosure
Totally Enclosed
Number of Speeds
Variable
Duct Shape
Round
Blower Wheel Curve
Forward
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFI150
Zoro #
G913343161
UPC #
062345510057
Country of Origin
China

Dimensions

Duct Diameter
6 in
Overall Depth
12 1/4 in
Inlet Width
5 7/8 in
Overall Height
11 7/8 in
Overall Width
12 1/4 in
Profile Height Family
Low
Profile Width Family
Single-Wide

Details

Phase
1
Motor Enclosure
Totally Enclosed
Number of Speeds
Variable
Item
In-Line Cabinet Fan
Duct Shape
Round
Blower Wheel Curve
Forward
Exhaust Airflow @ 0.000 in SP
149 cfm
Motor Type
Electronically Commutated
Exhaust Airflow @ 0.250 in SP
114 cfm
Maximum Noise Level
1.5 sones
Full Load Current
0.22 A
Maximum Airflow
149 cfm
Fan Wattage
14 W
Vent Design
Ducted
Mounting Orientation
Horizontal, Vertical
Motor Output Power
14 W
Exhaust Airflow @ 0.400 in SP
60 cfm
Exhaust Airflow @ 0.100 in SP
163 cfm
Noise Level @ 0.100 in SP @ 5 ft
1.5 sones
Exhaust Airflow @ 0.200 in SP
130 cfm
Discharge Direction
Horizontal
Frequency
60 Hz
Housing Material
Steel
Noise Level @ 0.125 in SP @ 5 ft
1.5 sones
Nameplate Voltage
115V AC

Description

Inline exhaust fan with EC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.