Zoro Homepage

In-Line Cabinet Fan, Steel, 12 1/4" D

  • Mfr # CBFI700

  • Zoro # G513343196


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Motor Enclosure
Totally Enclosed
Number of Speeds
Variable
Maximum Airflow
660 cfm
Exhaust Airflow @ 0.250 in SP
607 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBFI700
Zoro #
G513343196
UPC #
062345510071
Country of Origin
China

Dimensions

Profile Height Family
Low
Duct Height
18 1/2 in
Inlet Width
18 1/2 in
Overall Depth
12 1/4 in
Overall Height
11 7/8 in
Overall Width
21 1/2 in
Duct Width
4 1/2 in
Profile Width Family
Double-Wide

Details

Phase
1
Motor Enclosure
Totally Enclosed
Number of Speeds
Variable
Item
In-Line Cabinet Fan
Maximum Airflow
660 cfm
Exhaust Airflow @ 0.250 in SP
607 cfm
Maximum Noise Level
4.7 sones
Blower Wheel Curve
Forward
Full Load Current
1.7 A
Motor Type
Electronically Commutated
Mounting Orientation
Horizontal, Vertical
Vent Design
Ducted
Exhaust Airflow @ 0.000 in SP
660 cfm
Fan Wattage
218 W
Duct Shape
Rectangular
Exhaust Airflow @ 0.400 in SP
500 cfm
Housing Material
Steel
Motor Output Power
140 W
Noise Level @ 0.125 in SP @ 5 ft
4.7 sones
Frequency
60 Hz
Exhaust Airflow @ 0.200 in SP
575 cfm
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.100 in SP
600 cfm
Noise Level @ 0.100 in SP @ 5 ft
4.7 sones
Discharge Direction
Horizontal

Description

Inline exhaust fan with EC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.