Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Ceiling Exhaust Fan, Horizontal

  • Mfr # CBF1500

  • Zoro # G313332826


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBF1500
Zoro #
G313332826
UPC #
-
Country of Origin
Canada

Dimensions

Profile Height Family
Low
Overall Height
18 in
Duct Diameter
8 in
Overall Width
22 in
Overall Depth
18 1/8 in
Blade Diameter
12 7/8 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
6 in
Wall Thickness
6 in
Profile Width Family
Single-Wide

Details

Phase
1
Housing Material
Steel
Number of Speeds
Variable
Lighted
Without Light
Heater
Without Heater
Grille Material
Metal
Standards
cETLus
Exhaust Airflow @ 0.250 in SP
1,444 cfm
Motor Enclosure
Totally Enclosed
Vent Design
Ducted
Maximum Noise Level
8 sones
Includes Grill
Yes
Item
In-Line Ceiling Exhaust Fan
Maximum Airflow
1,656 cfm
Duct Shape
Round
Blower Wheel Curve
Forward
Motor Type
Electronically Commutated
Full Load Current
4.9 A
Exhaust Airflow @ 0.100 in SP
1,592 cfm
Nameplate Voltage
115V AC
Sensor Type
None
Discharge Direction
Horizontal
Housing Finish
Unfinished
Noise Level @ 0.100 in SP @ 5 ft
8.4 sones
Ventilation Type
Exhaust
Includes Dehumidistat
No
Blade Material
Plastic
Includes Motor
Yes
Supply Airflow @ 0.000 in SP
1,592 cfm
Maximum Static Pressure
0.125 in wg
Noise Level @ 0.125 in SP @ 5 ft
8.4 sones
Speed Controllable
Yes
Ring-Mount Style
Flange
Guard Material
Steel
Number of Blades
3
Number of Fans
1
Guard Type
Exhaust
Drive Type
Direct Drive
Assembled
Assembled
Frame Material
Steel
Blower Wheel Material
Plastic
Exhaust Airflow @ 0.400 in SP
1,280 cfm
Motor Output Power
372 W
Fan Wattage
372 W
Frequency
60 Hz

Description

BATHROOM FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.