Industrial Fan, Ceiling Mount, 14 in Blade Dia, 120V, 1,620 cfm, Non-Oscillating

  • Mfr # HAF14-ZO

  • Zoro # G914911208


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAF14-ZO
Zoro #
G914911208
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
14 in
Max. Mounting Height
12 ft
Height
14 in

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V
Phase
1
Motor HP
1/16 hp
Air Flow
1,620 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Amps
0.6
Fan Mounting Location
Ceiling
RPM
1,550 RPM
Motor RPM
1,550 RPM
Standards
OSHA
Color
Zinc
Wire Guard Finish
Zinc
Motor Enclosure
Totally Enclosed
Watts
60 W
Fan Accessory Finish
Zinc
Includes
Hanging Bracket
Motor hp
1/16 hp

Description

GREENHOUSE FAN 14 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.