Industrial Fan, Ceiling Mount, 18 in Blade Dia, 120V, 4,227 cfm, Non-Oscillating

  • Mfr # HAF18-ZO

  • Zoro # G214652870


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V
Phase
1
Motor HP
1/8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAF18-ZO
Zoro #
G214652870
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
18 in
Max. Mounting Height
12 ft
Fan Cord Length
8 ft
Height
18 in

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V
Phase
1
Motor HP
1/8 hp
Air Flow
4,227 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Standards
OSHA
RPM
1,648 RPM
Watts
113 W
Fan Mounting Location
Ceiling
Motor Enclosure
Totally Enclosed
Motor RPM
1,648 RPM
Color
Zinc
Fan Accessory Finish
Powder Coated
Amps
1
Includes
Hanging Bracket
Wire Guard Finish
Powder Coated
Features
Suitable for Wet Locations
Motor hp
1/8 hp

Description

GREENHOUSE FAN, 18 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.