Industrial Fan, Ceiling Mount, 24 in Blade Dia, 120V, 7,951 cfm, Non-Oscillating

  • Mfr # HAF24-ZO

  • Zoro # G314652848


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAF24-ZO
Zoro #
G314652848
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
24 in
Max. Mounting Height
12 ft
Height
24 in

Details

Oscillation
Non-Oscillating
Number of Speeds
Variable
Voltage
120V
Phase
1
Motor HP
1/4 hp
Air Flow
7,951 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
Motor Enclosure
Totally Enclosed
Motor RPM
1,138 RPM
Includes
Hanging Bracket
Amps
1.7
Standards
OSHA
Fan Mounting Location
Ceiling
Fan Accessory Finish
Zinc
Watts
193 W
Color
Zinc
Wire Guard Finish
Zinc
RPM
1,138 RPM
Motor hp
1/4 hp

Description

GREENHOUSE FAN, 24 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.