Industrial Fan, Ceiling Mount, 36 in Blade Dia, 120V, 18,564/16,094 cfm, Non-Oscillating

  • Mfr # HVR36

  • Zoro # G614652951


product price:  $780.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVR36
Zoro #
G614652951
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
36 in
Fan Cord Length
10 ft
Height
36 in
Wheel Dia.
8 in

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/2 hp
Air Flow
18,564/16,094 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Industrial Fan
RPM
747/640 RPM
Motor Enclosure
Totally Enclosed
Material
Steel
Housing Material
Steel
Standards
OSHA
Amps
4.7
Fan Mounting Location
Ceiling
Fan Housing Material
Steel
Fan Accessory Material
Steel
Wheel Material
Rubber
Color
Grey
Motor RPM
747/640 RPM
Wire Guard Finish
Powder Coated
Watts
33 W
Housing Finish - Fans
Powder Coated
Fan Accessory Finish
Powder Coated
Motor hp
1/2 hp

Description

TWO SPEED HIGH VELOCITY FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.