Industrial Fan, Wall Mount, 20 in Blade Dia, 120V, 4,178/4,654/5,160 cfm, Non-Oscillating

  • Mfr # HVF20G

  • Zoro # G314652909


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
120V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVF20G
Zoro #
G314652909
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
20 in
Depth
10 1/4 in
Max. Mounting Height
12 ft
Width
23-3/4 in
Fan Cord Length
69 in
Max. Depth
10-1/4 in
Height
20 in

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
120V
Phase
1
Motor HP
1/4 hp
Air Flow
4,178/4,654/5,160 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Sound Level
53 dBA, 57 dBA, 62 dBA
Item
Industrial Fan
Color
Silver
Amps
1.03/1.20/1.37 A
Fan Accessory Finish
Painted Silver
RPM
1,050/1,187/1,332 RPM
Assembled
No
Watts
128/150/172 W
Fan Mounting Location
Wall
Assembly Required
Yes
Standards
OSHA
Includes
Grounded Cord Set
Motor RPM
1,050/1,187/1,332 RPM
Features
Carrying Handle, Ergonomic Tilt Adjustment Knobs
Motor hp
1/4 hp

Description

HIGH VELOCITY TABLE TOP FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.