Industrial Fan, Wall Mount, 24 in Blade Dia, 120V, 8,145/6,795/5,793 cfm, Oscillating

  • Mfr # CA24OSC-C

  • Zoro # G314644362


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Number of Speeds
3
Voltage
120V
Phase
1
Motor HP
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA24OSC-C
Zoro #
G314644362
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
24 in
Height
24 in
Fan Cord Length
10 ft

Details

Oscillation
Oscillating
Number of Speeds
3
Voltage
120V
Phase
1
Motor HP
1/4 hp
Air Flow
8,145/6,795/5,793 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Item
Industrial Fan
Wire Guard Finish
Powder Coated
Color
Black
Thermal Protection
Yes
Motor Enclosure
Totally Enclosed
Assembled
No
Bearing Type
Ball
Fan Mounting Location
Wall
Amps
2.4
Watts
28.1 W
Motor RPM
1,100/950/850 RPM
RPM
1,100/950/850 RPM
Assembly Required
Yes
Fan Accessory Finish
Powder Coated
Standards
OSHA
Motor hp
1/4 hp

Description

HEAD ONLY, OSCILLATING FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.