Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Kit, 120V AC, Black

  • Mfr # LK-CPBK

  • Zoro # G214644578


product price: $67.85
/ea

Key Features

Color
Black
Standards
cCASus
Voltage
120V AC
For Use With
CP120BK Fans, CP96BK Fans
Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK-CPBK
Zoro #
G214644578
UPC #
-
Country of Origin
China

Dimensions

Height
1 7/8 in
Width
9 1/16 in

Details

Color
Black
Standards
cCASus
Voltage
120V AC
Item
Light Kit
For Use With
CP120BK Fans, CP96BK Fans
Finish
Matte
Compatible With
Fan

Description

Industrial Fan Light Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.