Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, Aluminum, Square

  • Mfr # SR3212X12

  • Zoro # G814921154


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Damper Application
Backdraft
Single Acting/Double Acting
Single Acting
Blade Type
Flat Blade
Rough Opening Length
12 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3212X12
Zoro #
G814921154
UPC #
-
Country of Origin
Canada

Dimensions

Rough Opening Length
12 1/4 in
Overall Height
12 in
Fits Fan Diameter
12 in
Overall Width
12 in
Overall Length
15 in
Frame Depth
2 1/4 in
For Nominal Duct Diameter
12 in
Rough Opening Width
12.3 in
Flange Width
1 1/2 in
Frame Material Thickness
18 ga

Details

Item
Manual Damper
Blade Material
Aluminum
Damper Application
Backdraft
Single Acting/Double Acting
Single Acting
Blade Type
Flat Blade
Blade Seal Material
Rubber
Maximum Ambient Temperature
104 Degrees F
Mounting Style
Surface Mount
Number of Panels
2
Rough Opening Shape
Square
Tie-Rod Material
Aluminum Frame and Tie Rods
Closure Type
Gravity
Blade Orientation
Parallel Blades
Flange Type
Rear Flange
Series
3200
Switch Action
Normally Closed
For Duct Shape
Square
For Air Type
Clean Air
Frame Material
Aluminum
Seal Material
Aluminum
Frame Less Flange
1 sq ft
Counterbalanced
No
Damper Type
Static
Airflow Direction
Horizontal

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.