Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, Aluminum, Square

  • Mfr # SR3214X14

  • Zoro # G614921231


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Flange Width
1 1/2 in
Overall Length
17 in
Blade Orientation
Parallel Blades
Airflow Direction
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3214X14
Zoro #
G614921231
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Overall Length
17 in
Frame Material Thickness
18 ga
For Nominal Duct Diameter
14 in
Fits Fan Diameter
14 in
Rough Opening Width
14.3 in
Overall Height
14 in
Overall Width
14 in
Frame Depth
2 1/4 in
Rough Opening Length
14 1/4 in

Details

Item
Manual Damper
Blade Material
Aluminum
Blade Orientation
Parallel Blades
Airflow Direction
Horizontal
Seal Material
Aluminum
Switch Action
Normally Closed
Maximum Ambient Temperature
104 Degrees F
For Duct Shape
Square
Blade Seal Material
Rubber
Series
3200
Mounting Style
Surface Mount
For Air Type
Clean Air
Frame Less Flange
1.36 sq ft
Rough Opening Shape
Square
Number of Panels
3
Tie-Rod Material
Aluminum Frame and Tie Rods
Closure Type
Gravity
Flange Type
Rear Flange
Frame Material
Aluminum
Damper Type
Static
Counterbalanced
No
Damper Application
Backdraft
Single Acting/Double Acting
Single Acting
Blade Type
Flat Blade

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.