Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, Aluminum, Square

  • Mfr # SR3216X16

  • Zoro # G214921167


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Damper Application
Backdraft
Frame Material
Aluminum
Overall Length
19 in
Switch Action
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3216X16
Zoro #
G214921167
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
19 in
Frame Material Thickness
18 ga
For Nominal Duct Diameter
16 in
Overall Width
16 in
Rough Opening Length
16 1/4 in
Overall Height
16 in
Frame Depth
2 1/4 in
Fits Fan Diameter
16 in
Rough Opening Width
16.3 in
Flange Width
1 1/2 in

Details

Item
Manual Damper
Blade Material
Aluminum
Damper Application
Backdraft
Frame Material
Aluminum
Switch Action
Normally Closed
Closure Type
Gravity
Mounting Style
Surface Mount
Flange Type
Rear Flange
For Duct Shape
Square
Damper Type
Static
Frame Less Flange
1.77 sq ft
Blade Orientation
Parallel Blades
Rough Opening Shape
Square
For Air Type
Clean Air
Tie-Rod Material
Aluminum Frame and Tie Rods
Single Acting/Double Acting
Single Acting
Blade Type
Flat Blade
Blade Seal Material
Rubber
Airflow Direction
Horizontal
Seal Material
Aluminum
Maximum Ambient Temperature
104 Degrees F
Series
3200
Number of Panels
3
Counterbalanced
No

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.