Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, Aluminum, Square

  • Mfr # SR3218X18

  • Zoro # G614921187


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Blade Seal Material
Rubber
For Air Type
Clean Air
Blade Orientation
Parallel Blades
Damper Type
Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3218X18
Zoro #
G614921187
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
18 in
Frame Material Thickness
18 ga
For Nominal Duct Diameter
18 in
Flange Width
1 1/2 in
Frame Depth
2 1/4 in
Overall Length
21 in
Fits Fan Diameter
18 in
Rough Opening Width
18.3 in
Rough Opening Length
18 1/4 in
Overall Height
18 in

Details

Item
Manual Damper
Blade Material
Aluminum
Blade Seal Material
Rubber
For Air Type
Clean Air
Blade Orientation
Parallel Blades
Damper Type
Static
Number of Panels
4
Tie-Rod Material
Aluminum Frame and Tie Rods
Closure Type
Gravity
Series
3200
Frame Less Flange
2.25 sq ft
Frame Material
Aluminum
Flange Type
Rear Flange
Damper Application
Backdraft
Mounting Style
Surface Mount
Blade Type
Flat Blade
Maximum Ambient Temperature
104 Degrees F
Airflow Direction
Horizontal
Switch Action
Normally Closed
Single Acting/Double Acting
Single Acting
Seal Material
Aluminum
Rough Opening Shape
Square
Counterbalanced
No
For Duct Shape
Square

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.