Zoro Homepage

Manual Damper, Aluminum, Square

  • Mfr # SR3220X20

  • Zoro # G814921215


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Single Acting/Double Acting
Single Acting
Fits Fan Diameter
20 in
Overall Length
23 in
Blade Orientation
Parallel Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3220X20
Zoro #
G814921215
UPC #
-
Country of Origin
Canada

Dimensions

Fits Fan Diameter
20 in
Overall Length
23 in
For Nominal Duct Diameter
20 in
Flange Width
1 1/2 in
Overall Width
20 in
Frame Depth
2 1/4 in
Frame Material Thickness
18 ga
Rough Opening Width
20.3 in
Overall Height
20 in
Rough Opening Length
20 1/4 in

Details

Item
Manual Damper
Blade Material
Aluminum
Single Acting/Double Acting
Single Acting
Blade Orientation
Parallel Blades
Airflow Direction
Horizontal
For Duct Shape
Square
Damper Type
Static
Frame Less Flange
2.77 sq ft
Number of Panels
4
Seal Material
Aluminum
For Air Type
Clean Air
Closure Type
Gravity
Switch Action
Normally Closed
Damper Application
Backdraft
Tie-Rod Material
Aluminum Frame and Tie Rods
Counterbalanced
No
Maximum Ambient Temperature
104 Degrees F
Flange Type
Rear Flange
Frame Material
Aluminum
Rough Opening Shape
Square
Series
3200
Mounting Style
Surface Mount
Blade Type
Flat Blade
Blade Seal Material
Rubber

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.