Zoro Homepage

Manual Damper, Aluminum, Square

  • Mfr # SR3224X24

  • Zoro # G514921225


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
For Duct Shape
Square
For Air Type
Clean Air
Flange Type
Rear Flange
Frame Less Flange
4 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3224X24
Zoro #
G514921225
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
24 in
Overall Length
27 in
Fits Fan Diameter
24 in
Flange Width
1 1/2 in
For Nominal Duct Diameter
24 in
Rough Opening Width
24.3 in
Rough Opening Length
24 1/4 in
Frame Depth
2 1/4 in
Frame Material Thickness
18 ga
Overall Height
24 in

Details

Item
Manual Damper
Blade Material
Aluminum
For Duct Shape
Square
For Air Type
Clean Air
Flange Type
Rear Flange
Frame Less Flange
4 sq ft
Single Acting/Double Acting
Single Acting
Maximum Ambient Temperature
104 Degrees F
Damper Application
Backdraft
Switch Action
Normally Closed
Closure Type
Gravity
Blade Seal Material
Rubber
Mounting Style
Surface Mount
Blade Orientation
Parallel Blades
Series
3200
Number of Panels
5
Damper Type
Static
Blade Type
Flat Blade
Counterbalanced
No
Airflow Direction
Horizontal
Frame Material
Aluminum
Rough Opening Shape
Square
Seal Material
Aluminum
Tie-Rod Material
Aluminum Frame and Tie Rods

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.