Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, Aluminum, Square

  • Mfr # SR3236X36

  • Zoro # G014921152


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Aluminum
Frame Less Flange
9 sq ft
Airflow Direction
Horizontal
Blade Orientation
Parallel Blades
Blade Type
Flat Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3236X36
Zoro #
G014921152
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Overall Length
39 in
Overall Width
36 in
Frame Material Thickness
18 ga
Frame Depth
2 1/4 in
Rough Opening Length
36 1/4 in
Rough Opening Width
36.3 in
For Nominal Duct Diameter
36 in
Overall Height
36 in
Fits Fan Diameter
36 in

Details

Item
Manual Damper
Blade Material
Aluminum
Frame Less Flange
9 sq ft
Airflow Direction
Horizontal
Blade Orientation
Parallel Blades
Blade Type
Flat Blade
Series
3200
Rough Opening Shape
Square
Tie-Rod Material
Aluminum Frame and Tie Rods
Number of Panels
8
Mounting Style
Surface Mount
Frame Material
Aluminum
Damper Type
Static
Damper Application
Backdraft
Closure Type
Gravity
Switch Action
Normally Closed
Seal Material
Aluminum
Counterbalanced
No
For Air Type
Clean Air
Blade Seal Material
Rubber
For Duct Shape
Square
Flange Type
Rear Flange
Maximum Ambient Temperature
104 Degrees F
Single Acting/Double Acting
Single Acting

Description

Gravity Shutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.