Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3210X10

  • Zoro # G714547966


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
99.36 sq in
Number of Panels
2
Flange Width
1 1/2 in
Mounting Position
Horizontal
Blade Seal Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3210X10
Zoro #
G714547966
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Overall Height
10 in
For Nominal Duct Diameter
10 in
Rough Opening Length
10 1/4 in
Rough Opening Width
10.3 in
Frame Material Thickness
18 ga
Overall Length
13 in
Overall Width
10 in

Details

Item
Motorized Damper
Frame Less Flange
99.36 sq in
Number of Panels
2
Mounting Position
Horizontal
Blade Seal Material
Rubber
Jamb Seal Material
Aluminum
Blade Material
Aluminum
Airflow Direction
Horizontal
For Air Type
Clean Air
Flange Type
Single Flange
Closure Type
Motorized
For Duct Shape
Square
Series
3200
Counterbalanced
No
Blade Orientation
Parallel Blades
Damper Type
Dynamic
Blade Type
Flat Blade
Nameplate Voltage
110/230V AC
Switch Action
Normally Closed
Damper Application
Intake or Exhaust
Rough Opening Shape
Square

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.