Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3212X12

  • Zoro # G014547970


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
144 sq in
Number of Panels
2
Mounting Position
Horizontal
Flange Width
1 1/2 in
Damper Application
Intake or Exhaust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3212X12
Zoro #
G014547970
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Overall Width
12 in
Overall Length
15 in
Frame Material Thickness
18 ga
Rough Opening Length
12 1/4 in
Overall Height
12 in
For Nominal Duct Diameter
12 in
Rough Opening Width
12.3 in

Details

Item
Motorized Damper
Frame Less Flange
144 sq in
Number of Panels
2
Mounting Position
Horizontal
Damper Application
Intake or Exhaust
Damper Type
Dynamic
Counterbalanced
No
Switch Action
Normally Closed
Nameplate Voltage
110/230V AC
Blade Material
Aluminum
Flange Type
Single Flange
Blade Orientation
Parallel Blades
Rough Opening Shape
Square
Jamb Seal Material
Aluminum
Closure Type
Motorized
Airflow Direction
Horizontal
Series
3200
For Duct Shape
Square
Blade Seal Material
Rubber
For Air Type
Clean Air
Blade Type
Flat Blade

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.