Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3214X14

  • Zoro # G214548012


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
195.84 sq in
Number of Panels
1
Flange Width
1 1/2 in
Mounting Position
Horizontal
Blade Orientation
Parallel Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3214X14
Zoro #
G214548012
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
For Nominal Duct Diameter
14 in
Overall Height
14 in
Frame Material Thickness
18 ga
Overall Width
14 in
Rough Opening Width
14.3 in
Overall Length
17 in
Rough Opening Length
14 1/4 in

Details

Item
Motorized Damper
Frame Less Flange
195.84 sq in
Number of Panels
1
Mounting Position
Horizontal
Blade Orientation
Parallel Blades
Switch Action
Normally Closed
Counterbalanced
No
Nameplate Voltage
110/230V AC
Damper Application
Intake or Exhaust
Rough Opening Shape
Square
Closure Type
Motorized
Blade Material
Aluminum
Blade Seal Material
Rubber
Flange Type
Single Flange
Blade Type
Flat Blade
For Duct Shape
Square
For Air Type
Clean Air
Series
3200
Jamb Seal Material
Aluminum
Damper Type
Dynamic
Airflow Direction
Horizontal

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.