Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3216X16

  • Zoro # G414548027


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
254.88 sq in
Mounting Position
Horizontal
Flange Width
1 1/2 in
Number of Panels
1
Flange Type
Single Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3216X16
Zoro #
G414548027
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Rough Opening Width
16.3 in
Rough Opening Length
16 1/4 in
Overall Width
16 in
For Nominal Duct Diameter
16 in
Overall Height
16 in
Overall Length
19 in
Frame Material Thickness
18 ga

Details

Item
Motorized Damper
Frame Less Flange
254.88 sq in
Mounting Position
Horizontal
Number of Panels
1
Flange Type
Single Flange
Blade Orientation
Parallel Blades
Nameplate Voltage
110/230V AC
Damper Type
Dynamic
For Air Type
Clean Air
Switch Action
Normally Closed
Closure Type
Motorized
Blade Seal Material
Rubber
For Duct Shape
Square
Blade Material
Aluminum
Jamb Seal Material
Aluminum
Damper Application
Intake or Exhaust
Blade Type
Flat Blade
Series
3200
Counterbalanced
No
Airflow Direction
Horizontal
Rough Opening Shape
Square

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.