Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3218X18

  • Zoro # G614547981


product price: $308.69
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
324 sq in
Number of Panels
1
Flange Width
1 1/2 in
Mounting Position
Horizontal
Switch Action
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3218X18
Zoro #
G614547981
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Overall Length
21 in
Rough Opening Width
18.3 in
Frame Material Thickness
18 ga
Overall Height
18 in
Rough Opening Length
18 1/4 in
For Nominal Duct Diameter
18 in
Overall Width
18 in

Details

Item
Motorized Damper
Frame Less Flange
324 sq in
Number of Panels
1
Mounting Position
Horizontal
Switch Action
Normally Closed
Jamb Seal Material
Aluminum
Blade Material
Aluminum
Counterbalanced
No
Blade Orientation
Parallel Blades
Damper Type
Dynamic
Rough Opening Shape
Square
Blade Seal Material
Rubber
Blade Type
Flat Blade
Damper Application
Intake or Exhaust
Nameplate Voltage
110/230V AC
For Air Type
Clean Air
Flange Type
Single Flange
For Duct Shape
Square
Airflow Direction
Horizontal
Series
3200
Closure Type
Motorized

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.