Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3220X20

  • Zoro # G114548006


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
398.88 sq in
Mounting Position
Horizontal
Flange Width
1 1/2 in
Number of Panels
1
Rough Opening Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3220X20
Zoro #
G114548006
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Frame Material Thickness
18 ga
Rough Opening Width
20.3 in
Overall Height
20 in
For Nominal Duct Diameter
20 in
Rough Opening Length
20 1/4 in
Overall Width
20 in
Overall Length
23 in

Details

Item
Motorized Damper
Frame Less Flange
398.88 sq in
Mounting Position
Horizontal
Number of Panels
1
Rough Opening Shape
Square
Flange Type
Single Flange
For Air Type
Clean Air
Series
3200
Switch Action
Normally Closed
Closure Type
Motorized
For Duct Shape
Square
Airflow Direction
Horizontal
Nameplate Voltage
110/230V AC
Blade Type
Flat Blade
Damper Type
Dynamic
Blade Orientation
Parallel Blades
Damper Application
Intake or Exhaust
Jamb Seal Material
Aluminum
Counterbalanced
No
Blade Seal Material
Rubber
Blade Material
Aluminum

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.