Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3224X24

  • Zoro # G614547929


product price: $335.69
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
576 sq in
Flange Width
1 1/2 in
Number of Panels
1
Mounting Position
Horizontal
For Nominal Duct Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3224X24
Zoro #
G614547929
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
For Nominal Duct Diameter
24 in
Frame Material Thickness
18 ga
Overall Height
24 in
Rough Opening Length
24 1/4 in
Rough Opening Width
24.3 in
Overall Length
27 in
Overall Width
24 in

Details

Item
Motorized Damper
Frame Less Flange
576 sq in
Number of Panels
1
Mounting Position
Horizontal
Airflow Direction
Horizontal
Closure Type
Motorized
Jamb Seal Material
Aluminum
Switch Action
Normally Closed
Damper Application
Intake or Exhaust
Counterbalanced
No
Blade Material
Aluminum
Blade Type
Flat Blade
Nameplate Voltage
110/230V AC
Rough Opening Shape
Square
Damper Type
Dynamic
Blade Orientation
Parallel Blades
For Air Type
Clean Air
Flange Type
Single Flange
Series
3200
Blade Seal Material
Rubber
For Duct Shape
Square

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.