Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3230X30

  • Zoro # G914547940


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
900 sq in
Mounting Position
Horizontal
Flange Width
1 1/2 in
Number of Panels
1
Flange Type
Single Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3230X30
Zoro #
G914547940
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Overall Length
33 in
Rough Opening Width
30.3 in
Frame Material Thickness
18 ga
Overall Height
30 in
Overall Width
30 in
Rough Opening Length
30 1/4 in
For Nominal Duct Diameter
30 in

Details

Item
Motorized Damper
Frame Less Flange
900 sq in
Mounting Position
Horizontal
Number of Panels
1
Flange Type
Single Flange
Blade Orientation
Parallel Blades
Switch Action
Normally Closed
Series
3200
Blade Material
Aluminum
Rough Opening Shape
Square
For Air Type
Clean Air
Counterbalanced
No
Damper Type
Dynamic
Nameplate Voltage
110/230V AC
Closure Type
Motorized
Damper Application
Intake or Exhaust
Airflow Direction
Horizontal
Blade Seal Material
Rubber
For Duct Shape
Square
Jamb Seal Material
Aluminum
Blade Type
Flat Blade

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.