Zoro Homepage

Motorized Damper, Aluminum, Square, 18 ga

  • Mfr # SX3236X36

  • Zoro # G314548004


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Frame Less Flange
1,296 sq in
Mounting Position
Horizontal
Number of Panels
2
Flange Width
1 1/2 in
Overall Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX3236X36
Zoro #
G314548004
UPC #
-
Country of Origin
Canada

Dimensions

Flange Width
1 1/2 in
Overall Length
39 in
Rough Opening Width
36.3 in
Overall Height
36 in
Overall Width
36 in
For Nominal Duct Diameter
36 in
Frame Material Thickness
18 ga
Rough Opening Length
36 1/4 in

Details

Item
Motorized Damper
Frame Less Flange
1,296 sq in
Mounting Position
Horizontal
Number of Panels
2
Switch Action
Normally Closed
Damper Type
Dynamic
Counterbalanced
No
Airflow Direction
Horizontal
Nameplate Voltage
110/230V AC
Series
3200
Flange Type
Single Flange
Blade Material
Aluminum
Blade Orientation
Parallel Blades
For Air Type
Clean Air
For Duct Shape
Square
Jamb Seal Material
Aluminum
Blade Type
Flat Blade
Closure Type
Motorized
Blade Seal Material
Rubber
Damper Application
Intake or Exhaust
Rough Opening Shape
Square

Description

Motorized Damper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.