OEM Replacement Motor, 1/3, OEM Replacement Brand: Canarm
Mfr # R-8840046
Zoro # G811903542
product price: $1,013.99
/ea
Free Shipping & Returns
Key Features
Frame
48FR
HP
1/3
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-8840046
Zoro #
G811903542
UPC #
062345407944
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Overall Length
12 7/16 in
Details
Frame
48FR
HP
1/3
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
ECM
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Thru Bolt
Motor Shaft Rotation
CW
Motor Sub Application
Ventilation Fans
Nameplate RPM
1,800
No. of Speeds
1
OEM Replacement Brand
Canarm
RPM Range
1,701-1,800
Voltage
120/208-240V AC
Replacement For
9260221, 9260221-INS, ALX105-DD033EC, ALX105-UD033EC, ALX120-DD033EC, ALX120-UD033EC, ALX135-DD033EC, ALX135-UD033EC, ALX150-DD033EC, ALX150-UD033EC, ALX165-DD033EC, ALX165-UD033EC
Full Load Amps
4.4/3.0-2.6 A
Motor Service Factor
1
Usable @ 200V
Not Usable at 200V
Voltage Compatibility
120V AC, 208V AC, 240V AC
Usable @ 208V
Usable at 208V
Includes
Heavy Duty Power Cord
Description
OEM Replacement Motor, Single Phase, Motor Design ECM, 1/3 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 120/208-240V AC, Full Load Amps 4.4/3.0-2.6 A, 48 Frame, OEM Replacement Brand Canarm, Replacement For 9260221, 9260221-INS, ALX105-DD033EC, ALX105-UD033EC, ALX120-DD033EC, ALX120-UD033EC, ALX135-DD033EC, ALX135-UD033EC, ALX150-DD033EC, ALX150-UD033EC, ALX165-DD033EC, ALX165-UD033EC, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.