Shop CANARM

Panel fan

  • Mfr # TF36

  • Zoro # G022707793


product price:  $976.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Fans
1
Motor Speed
850 RPM
Includes
Four pre-punched mounting holes
Grille Color
Gray
Full Load Current
6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TF36
Zoro #
G022707793
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
12 1/2 in
Overall Diameter
36 3/4 in
Overall Width
37 1/2 in
Overall Height
37 1/2 in
Grille Width
38 87/100 in
Grille Length
38 87/100 in
Manufacturer Warranty Length
1 yr
Blade Diameter
36 in

Details

Number of Fans
1
Motor Speed
850 RPM
Includes
Four pre-punched mounting holes
Grille Color
Gray
Full Load Current
6 A
Assembled
Assembled
Phase
1
Bearing Type
Ball Bearing
Nameplate Voltage
115V
Item
Panel fan
Guard Material
Stainless Steel
Electrical Connection
Hardwired
Motor Enclosure
Totally Enclosed
Blade Material
Galvanized steel
Maximum Airflow
11,000 cfm
Fan Style
Panel
Blade Finish
Galvanized
Guard Type
None
Motor Horsepower
1/2 hp
Discharge Direction
Direct
Includes Grill
Yes
Housing Material
Stainless Steel
Number of Speeds
Single
Frame Material
Stainless steel
Drive Type
Direct Drive
Includes Dehumidistat
No
Motor Type
Single phase
Number of Blades
3
Speed Controllable
No

Description

Panel fan, Assembled Assembled, Blade Diameter 36 in, Blade Material Galvanized steel, Control Type Not Applicable, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP Not Applicable, For Cut-Out Height Not Applicable, For Cut-Out Width Not Applicable, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Frame Finish Not Applicable, Frame Material Stainless steel, Guard Finish Not Applicable, Guard Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.