Shop CANARM
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Recirculation fan
- Mfr # FGCY72-33
- Zoro # G222796542
product price:Â
$
6,465.99
/ea
Key Features
Voltage
208V, 230V, 460V
Motor HP
3 hp
Series
Cyclone Plus
Number of Blades
6
Amps
4.3 A; 8 A; 8.6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGCY72-33
- Zoro #
- G222796542
- UPC #
- 062345455341
- Country of Origin
- China
Dimensions
- Blade Diameter
- 6 ft
Details
- Voltage
- 208V, 230V, 460V
- Motor HP
- 3 hp
- Series
- Cyclone Plus
- Item
- Recirculation fan
- Number of Blades
- 6
- Amps
- 4.3 A; 8 A; 8.6 A
- Airflow
- 44,562 cfm
- RPM
- 60 RPM, 304 RPM
- Number of Speeds
- Variable
- Corrosion-Resistant
- Yes
- Blade Material
- Aluminum
- Phase
- Three
- Includes
- Automatic Belt Tensioner
Description
Recirculation fan, 6 ft Blade Diameter, 208V; 230V; 460V Voltage, Phase Three, Motor HP 3 hp, 60 RPM, 304 RPM RPM, Number of Speeds Variable, Blade Material Aluminum, Number of Blades 6, 4.3 A; 8 A; 8.6 A Amps, Includes Automatic Belt Tensioner, Cyclone Plus Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.