Replacement Wheel
Mfr # R-6030028
Zoro # G9618865
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Includes
Hub
For Use With Mfr. Model Number
9005478
Fits Brand
Canarm
Product Type
Blower Wheel
Drive Type
Belt Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-6030028
Zoro #
G9618865
UPC #
-
Country of Origin
Canada
Dimensions
Wheel Diameter
15 1/2 in
Wheel Width
15 1/16 in
Bore Diameter
1 in
Details
Item
Blower Wheel
Includes
Hub
For Use With Mfr. Model Number
9005478
Fits Brand
Canarm
Product Type
Blower Wheel
Drive Type
Belt Drive
Compatible with Manufacturer Model Number
9005478
Compatible with Brand
Canarm
Includes Set Screws
Yes
Compatible with Series
G15
Compatible Manufacturer Part Number
9005478
Compatible with Mfr. Model No.
9005478
For Use with Mfr Model Number
9005478
Compatible Manufacturer Model Number
9005478
Compatible with Manufacturer Model No.
9005478
Compatible Pump Manufacturer Part Number
9005478
Compatible Mfr. Model Number
9005478
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 15 1/2 in, Wheel Width 15 1/16 in, Bore Diameter 1 in, Drive Type Belt Drive, Includes Set Screws Yes, Includes Hub, Compatible with Grainger Part Number 41N525, Compatible with Brand Canarm, Compatible with Series G15, Compatible with Manufacturer Model Number 9005478
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.